missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dostmann Electronic™ P770 Hand-Held Meter
Marca: Dostmann Electronic™ 50000770
Dettagli aggiuntivi : Peso : 0.30000kg
Specifica
200 x 93 x 44 mm | |
200 mm | |
P770 | |
300 g | |
850°C | |
-200°C to +850°C | |
Digital LCD |
200 mm | |
Plastic | |
0.1°C respectively 0.1 % | |
Hand-Held Meter | |
-200°C | |
Yes |