missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Pants 7485-Black
Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.
Marca: Uvex™ 8830417
Dettagli aggiuntivi : Peso : 0.11400kg
Descrizione
- Men's Pants
- Color: Black
- Material: 68% Dryarn, 28% Tencel, 4% Easthan, 200 g / m²
- Seamless underwear without annoying seams
- Moisture-regulating
- Blend with natural fibers
- Integrated functional zones
- Maximum comfort
- OEKO-TEX™ Standard 100
- Sizes: S - 5XL/6XL
- Care: washable at 30 ° C, not chlorine, not bleaching, not drying not ironing, not cleaning
Specifica
5X-Large/6X-Large | |
Black | |
200 g/m² |