missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Pants 7485-Black
Click to view available options
Size:
3X-Large/4X-Large
5X-Large/6X-Large
Medium/Large
Small
X-Large/2X-Large
Descrizione
- Men's Pants
- Color: Black
- Material: 68% Dryarn, 28% Tencel, 4% Easthan, 200 g / m²
- Seamless underwear without annoying seams
- Moisture-regulating
- Blend with natural fibers
- Integrated functional zones
- Maximum comfort
- OEKO-TEX™ Standard 100
- Sizes: S - 5XL/6XL
- Care: washable at 30 ° C, not chlorine, not bleaching, not drying not ironing, not cleaning
Specifica
Size | Small |
Colore | Black |
Spessore (sistema metrico) | 200 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'