missing translation for 'onlineSavingsMsg'
Learn More

Uvex Perforated Micro Black/Orange PU/RU 65213 Low Shoe - Width 12

Incorporates shock absorption, ergonomic design and low weight materials to ensure max performance, lightweight PU midsole with VIBRAM rubber outsole for high levels of cut, chemical and heat resistance, improved grip on slippery terrain

Marca:  Uvex 6521339

Dettagli aggiuntivi : Peso : 1.08400kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17281091

  • 150.00€ / 1 paio
Spedizione stimata: 28-03-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

Uvex 2 VIBRAM Perforated Shoe 6521.3 S1 P HRO SRC

  • Sporty, multifunctional safety sandal
  • Extremely light and flexible
  • Latest generation of 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good side and ankle twist stability, no thermal conductivity and anti-magnetic properties
  • Metal-free, penetration-resistance insole in accordance with latest standard, which does not impact shoe flexibility
  • Made with new high-performance technology for exceptional wearer comfort
  • Uvex Climazone technology for optimum comfort
  • Breathable, water-repellent perforated high-tech microvelour upper material
  • Distance mesh lining provides optimum breathability
  • Made from synthetic textiles, suitable for those allergic to chrome
  • Reflecting elements for more safety
  • Individually adjustable due to elastic laces with quick-lock mechanism
    • Normal laces also provided
  • Virtually seam-free construction to eliminate pressure points
  • Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
  • Soft, padded collar and tongue, dust tongue
  • Injection-molded polyurethane scuffcap to protect upper leather on toe cap and significantly extend resistance time
  • Meets ESD requirements: resistance to ground Kleiner
  • Lightweight two-layer insole with excellent shock absorption characteristics and outstanding slip resistance
  • Multilayer sole system comprising PU midsole and highly slip resistant rubber outersole from VIBRAM
  • Optimized ankle protection to ensure safety when working on ladders
  • Rugged, self-cleaning sole ridges ensure max grip for demanding applications on uneven or dirty floors (SRC labeling)
  • Withstands brief exposure to heat approx. 300°C
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 6521.3
  • Standard EN ISO 20345:2011 S1 P HRO SRC
  • Sizes: 35 to 52
Specifica

Specifica

Black, Orange
39
Composite
EN ISO 20345:2011
Wide width
Uvex 2
No
SRC
Microvelour
Dual-density polyurethane rubber (PU/RU)
No
Unisex
Chemicals and heat
Yes
S1
Raccomandazioni

Raccomandazioni

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali