missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descrizione
- Stable reading in low-ion samples: The high electrolyte flow permitted by the fixed sleeve junction reduces the potential at the junction, which in turn supports more stable readings
- Always the right temperature: The integrated temperature sensor guarantees measurements are always performed with the correct temperature compensation
- DES™ - Diagnosable Efficient Sustainable: Increased efficiency with sensor diagnostics: faster problem solving, less downtime, maximized sensor lifespan, and support of preventive maintenance.
- Stay ahead: The sensor's diagnostic capability means peace of mind for the sensor condition. It supports preventive maintenance, maximizes the sensor's lifespan, and prevents premature discard
- Sustainable investment: DES™ digital sensors are a smart choice. Retaining the measurement electronics and only replacing the sensor shaft at the end of its life, or the detachable cable that can be used for all sensors, helps reduce material waste and thus, the ecological footprint
- Boost productivity and efficiency: With diagnosed errors, the user guidance with troubleshooting recommendations allows for faster problem-solving, thus reducing downtime. It also minimizes handling errors therefore cutting down on the need for specialized training
Specifica
Specifica
| Tipi di connettore | Direct |
| Giunzione | Immovable Glass Sleeve |
| Materiale | Glass |
| Intervallo di pH | 1 to 11 |
| Tipo | Combination Electrode/Integrated Temperature Probe |
| Riferimento interno | ARGENTHAL™ with Ag+-trap |
| Membrana | LoT |
| Sonda | NTC 30 kΩ |
| Elettrolita di riferimento | 1 mol/L KCl, 3 mol/L KCl |
| Compatibilità campioni | Distilled Water,Sterile Water,Water For Injection |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
