missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descrizione
- Spear-shaped tip—direct insertion: The spear-shaped sensor tip has been designed for easy piercing of solid and semi-solid samples like meat, cheese, ready meals, fruit, and vegetables
- Open junction, no clogging: The clog-free open junction eliminates the risk of protein fouling. Suitable for samples with high content of proteins like cheese, meat, or seafood
- No maintenance, no hassle: Due to the solid XEROLYT™ EXTRA polymer reference system, there is no need to refill the electrolyte.
- Always the right temperature: The integrated temperature sensor guarantees measurements are always performed with the correct temperature compensation, especially at elevated or low temperatures in food production
- DES™—Diagnosable Efficient Sustainable: Increased efficiency with sensor diagnostics: faster problem solving, less downtime, maximized sensor lifespan, and support of preventive maintenance
- Stay ahead: The sensor's diagnostic capability means peace of mind for the sensor condition. It supports preventive maintenance, maximizes the sensor's lifespan, and prevents premature discard
- Sustainable investment: DES™ digital sensors are a smart choice. Retaining the measurement electronics and only replacing the sensor shaft at the end of its life, or the detachable cable that can be used for all sensors, helps reduce material waste and thus, the ecological footprint
- Boost productivity and efficiency: With diagnosed errors, the user guidance with troubleshooting recommendations allows for faster problem-solving, thus reducing downtime. It also minimizes handling errors, therefore cutting down on the need for specialized training
Specifica
Specifica
| Tipi di connettore | Direct |
| Giunzione | Open |
| Materiale | Glass |
| Intervallo di pH | 1 to 11 |
| Tipo | Combination pH Electrode (Gel-filled) |
| Riferimento interno | ARGENTHAL™ with Ag+-trap |
| Membrana | LoT |
| Sonda | NTC 30 kΩ |
| Elettrolita di riferimento | XEROLYT™ EXTRA Polymer |
| Compatibilità campioni | Cheese;Fruits and Vegetables,Meat and Fish |
| Vedi altri risultati |
Titolo del prodotto
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?
