missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Phenanthrene, tech. 90%, Thermo Scientific Chemicals
Click to view available options
Quantità:
100 g
500 g
2500 g
Descrizione
Phenanthrene is generally used for dye production, synthetic resin, preservative. It is also used in agrochemical and pharmaceutical intermediates.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Phenanthrene is generally used for dye production, synthetic resin, preservative. It is also used in agrochemical and pharmaceutical intermediates.
Solubility
Soluble in alcohol, benzene, toluene, and glacial acetic acid
Notes
Light sensitive. Handle and store under inert gas. Incompatible with strong oxidizing agents.
Phenanthrene is generally used for dye production, synthetic resin, preservative. It is also used in agrochemical and pharmaceutical intermediates.
Solubility
Soluble in alcohol, benzene, toluene, and glacial acetic acid
Notes
Light sensitive. Handle and store under inert gas. Incompatible with strong oxidizing agents.
Specifica
Materiale o nome chimico | Phenanthrene |
Punto di fusione | 97°C to 101°C |
Densità | 0.98 |
Punti di ebollizione | 340°C |
Punto d'infiammabilità | 171°C (339°F) |
Quantità | 100 g |
Numero UN | UN3077 |
Beilstein | 1905428 |
Indice di Merck | 14,7212 |
Informazioni di solubilità | Soluble in alcohol, benzene, toluene, and glacial acetic acid |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'