missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Phynomic C5 Cut Protection Gloves
Sfoglia Tutto Uvex Prodotti

Click to view available options
Size:
6
7
8
9
10
11
12
Dimensione della confezione:
10 paia
Descrizione
- Lightweight construction acts as a second-skin for tactile sensitivity
- Optimum material composition provides level C cut protection
- Aqua-polymer foam coating is breathable and repels dampness
- Gloves are made from materials that prevent excessive perspiration
- Enhanced grip in dry, and slightly damp applications
- 3D Ergo technology ensures a secure fit
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
- Skin tolerance confirmed by the proDERM Institute for Applied Dermatological Research (11.0356-02, 11.0482-11)
Specifica
Specifica
| Certificazione/Conformità | OEKO-TEX™ Standard 100 |
| Applicazioni | Industrial |
| Coating Material | Aqua-Polymer Foam |
| Colore | Blue, Gray |
| Hand | Ambidestri |
| Latex Free | Sì |
| Materiale | Dyneema, Polyamide, Elastane |
| Product Type | Cut-resistant Gloves |
| Size | 12 |
| EN388 Standard | 4X42C |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering