missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Platinum, 5% on activated carbon powder, Type B105022-5, standard, reduced, nominally 50% water wet, Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
25 g
100 g
Descrizione
Platinum, 5% on activated carbon powder, Type B105022-5 is used as a catalyst for the hydrogenation of alkenes, alkynes, nitro groups, ketones, and aromatics. It is also used for hydrogenolysis of cyclopropanes. Further, it is involved in the oxidation of alcohols.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | Platinum |
Nota nome | 5% on activated carbon powder, Type B105022-5, Standard, Reduced, Nominally 50% water wet |
Colore | Gray to Black |
Odore | Odorless |
Quantità | 100 g |
Informazioni di solubilità | Insoluble in water. |
Forma fisica | Powder |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'