missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Polo Shirt 7401-Chili
Click to view available options
Size:
X-Small
Small
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Descrizione
- Polo shirt - uvex suxxeed
- Color: chilli
- Material: 60% Lyocell (Tencel), 40% polyester, 220 gsm
- Polo shirt made of highly functional and light knitwear with a timeless design.
- Sporty fit, 2 button placket, Polo collar, excellent comfort, easy to clean
- The TENCEL™ fiber naturally reduces the growth of microorganisms and the development of odors
- Oeko Tex Standard 100
- Sizes: XS to 6XL
- Oversize surcharge: from size XXL + 10%
- Care: washable at 60 ° C, not chlorine, not bleaching, Dryer 1 point Iron 2 points
Specifica
Size | X-Small |
Sesso | Men's |
Colore | Orange |
Tipo di chiusura | Buttons |
Monouso | No |
Spessore | 220 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'