missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Polo Shirt 7401-Chili

Catalog Number p-7231991
Click to view available options
Size:
X-Small
Small
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure.

  • Polo shirt - uvex suxxeed
  • Color: chilli
  • Material: 60% Lyocell (Tencel), 40% polyester, 220 gsm
  • Polo shirt made of highly functional and light knitwear with a timeless design.
  • Sporty fit, 2 button placket, Polo collar, excellent comfort, easy to clean
  • The TENCEL™ fiber naturally reduces the growth of microorganisms and the development of odors
  • Oeko Tex Standard 100
  • Sizes: XS to 6XL
  • Oversize surcharge: from size XXL + 10%
  • Care: washable at 60 ° C, not chlorine, not bleaching, Dryer 1 point Iron 2 points
Size 5X-Large
Sesso Men's
Colore Orange
Tipo di chiusura Buttons
Monouso No
Spessore 220 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'