missing translation for 'onlineSavingsMsg'
Learn More

CPC Colder Products Company™ Connettore di accoppiamento in polipropilene

Constructed from polypropylene. CPC Colder Products Company™ HFC Series Polypropylene Coupling Connectors replaces bulky and heavy ball-and-sleeve couplings in a wide range of applications. The efficient design leads to high flow and low spillage.

Marca:  CPC Colder Products Company™ 2402P

Dettagli aggiuntivi : Peso : 0.80000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 11945434

Quantità Prezzo
1 33.00€ / Pezzo
10 29.52€ / Pezzo
Spedizione stimata
28-05-2021
Aggiungi al carrello

Allerta:

WARNING: Pressure, temperature, chemicals and operating environment can affect the performance of couplings. It is the customer’s responsibility to test the suitability of Colder products in their own application conditions.


Descrizione

Descrizione

  • High-efficiency valve
  • Ergonomic design
  • Polypropylene material
  • Compatible
  • Mates with HFC35 and HFC57
Specifica

Specifica

110°C
Male Connector
Polypropylene
Male Connector
Thread Size: 1/8 in.
6 Bar at 25°C
Autoclavable
Coupling Connector
0°C
1/8 in.
Videos
SDS
Documenti