missing translation for 'onlineSavingsMsg'
Learn More

CPC Colder Products Company™ Connettore di accoppiamento in polipropilene

Constructed from polypropylene. CPC Colder Products Company™ HFC Series Polypropylene Coupling Connectors replaces bulky and heavy ball-and-sleeve couplings in a wide range of applications. The efficient design leads to high flow and low spillage.

Marca:  CPC Colder Products Company™ 101212

Dettagli aggiuntivi : Peso : 0.80000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 11927985

Quantità Prezzo
1 76.80€ / Pezzo
10 68.69€ / Pezzo
Spedizione stimata
02-06-2021
Aggiungi al carrello

Allerta:

WARNING: Pressure, temperature, chemicals and operating environment can affect the performance of couplings. It is the customer’s responsibility to test the suitability of Colder products in their own application conditions.


Descrizione

Descrizione

  • High-efficiency valve
  • Ergonomic design
  • Compatible
  • Easy to grip, simple to operate
  • Chemically resistant and gamma sterilizable
Specifica

Specifica

110°C
Female Connector
Polypropylene
Female Connector
Thread Size: 3/4 in.
6 Bar at 25°C
Autoclavable
Coupling Connector
0°C
3/4 in.
Videos
SDS
Documenti