missing translation for 'onlineSavingsMsg'
Learn More

CPC Colder Products Company™ Connettore di accoppiamento in polipropilene

Constructed from polypropylene. CPC Colder Products Company™ HFC Series Polypropylene Coupling Connectors replaces bulky and heavy ball-and-sleeve couplings in a wide range of applications. The efficient design leads to high flow and low spillage.

Marca:  CPC Colder Products Company™ 16812

Dettagli aggiuntivi : Peso : 0.02000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 11957995

Quantità Prezzo
1 52.00€ / Pezzo
10 46.51€ / Pezzo
Spedizione stimata: 12-08-2021

Aggiungi al carrello

Allerta:

WARNING: Pressure, temperature, chemicals and operating environment can affect the performance of couplings. It is the customer’s responsibility to test the suitability of Colder products in their own application conditions.


Descrizione

Descrizione

  • High-efficiency valve
  • Ergonomic design
  • Polypropylene material
  • Compatible
  • Mates with HFC35 and HFC57
Specifica

Specifica

Gray
60 psi, 4.2 bar
Autoclavable
1/2 in.
Coupling Connector
0°C
Fits Tubing: 12.7mm I.D.
71°C
Male Connector
Polypropylene
12.7 mm
9.5mm to 19mm tube
Sterile
Gamma sterilizable
Videos
SDS
Documenti
Certificati