missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Top-Line Pipette Tips
Eliminate sample contamination and prevent sample loss. Fisherbrand™ Top-Line Pipette Tips provide precision pipetting with conical tip and secure fit.
Marca: Fisherbrand™
Dettagli aggiuntivi : Peso : 0.72000kg
Descrizione
- Optimized cone geometry for a secure fit
- Graduation marks on tip at standard volumes
- Conical tip opening prevents drop formation at the end of the tip
- Tips made of autoclavable, non-wettable, virgin polypropylene
- Sterile packs available (beta irradiation)
Order Info
dimColor
Specifica
100 to 1000 μL | |
Blue | |
86mm | |
Autoclave | |
Extended Length | |
Yes | |
Virgin Polypropylene |
Sterile | |
Autoclavable | |
ISO Standard 8655, competent authority code DE/CA90, EN 552/ISO 11137 and DIN EN 556, EU Directive 2002/95/EC, ISO Standard 14000 and ISO Standard 14001, ISO Standard 10993, DIN Standard 12600 | |
Bulk | |
Universal Fit | |
Top-Line | |
Standard volumes |