missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Minisart™ RC25 Syringe Filter

Minisart™ RC with hydrophilic regenerated cellulose (RC) is optimized for aqueous liquids and solvents with a pH 3 to 14 and is stable against DMSO. With a pore size of 0.2 μm can be used for sample preparation and has a male luer slip outlet. Units can be sterilized by autoclaving or EO.

Marca:  Sartorius™ 17764----------S

377.48 EUR valido fino al 2024-03-31
Usa il codice promo "21663" per avere il tuo prezzo promozionale.



Dettagli aggiuntivi : Peso : 0.10000kg

Codice prodotto. 10799414

  • 453.00€ / pezzi 200
Spedizione stimata: 17-04-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Bulk packs for less waste
  • Minimum extractables or leachables
  • Very low non-specific binding
  • Outperforming chemical compatibility
Specifica

Specifica

Autoclavable
Opaque
0.2 μm
Polypropylene
200Pack
200Pack
Syringe Filter
25 mm
Very low-binding
Regenerated Cellulose
Aqueous liquids and solvents with pH3 to 14, DMSO, sample prep prior to HPLC or GC analysis
Hydrophilic
Bulk
Autoclave or EO
0.15 mL
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali