missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Natural Polyurethane Tubing

An ideal tubing option for the laboratory, applicable for transfer of high purity fluids under vacuum or high pressure.

Marca:  Fisherbrand™

Dettagli aggiuntivi : Peso : 0.80000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 11841950

  • 553.69€ / Pezzo


Spedizione stimata
29-07-2021
Aggiungi al carrello

Descrizione

Descrizione

  • Natural transparent color
  • Flexible with high abrasion resistance
  • Manufactured according to GLP regulations
  • Temperature range from −55° to +80°C
  • Sterilization by ethylene oxide
Specifica

Specifica

Natural
Natural
8 mm
11.2 mm
1.58 mm
85 (Shore A)
Autoclavable
Polyurethane
300 m
1 Pack
Videos
SDS
Documenti