missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyvinylpyrrolidone, cross-linked, Thermo Scientific Chemicals
Click to view available options
Quantità:
25 g
100 g
500 g
1 kg
Imballaggio:
Plastic bottle
Descrizione
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | Polyvinylpyrrolidone |
Colore | White |
pH | 5 to 8 (1% aq. soln.) |
Forma fisica | Micro-Crystalline Powder |
Indice di Merck | 14, 7697 |
Quantità | 25 g |
Percent Purity | 11 to 12.8% (nitrogen)(on substance as is) |
Spettro a infrarossi | Authentic |
Perdita all'essiccatura | 5% max. |
Imballaggio | Plastic bottle |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'