missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ POROS™ GoPure™ XQ Column

Codice prodotto. 32044642 Sfoglia Tutto Thermo Scientific Prodotti
Cambia vista
Click to view available options
Diametro (sistema metrico):
2.5 cm
5 cm
8 cm
10 cm
Volume letto:
50 mL
200 mL
500 mL
785 mL
Dimensione della confezione:
Pezzo
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Diametro (sistema metrico) Volume letto unitSize
32044642 2.5 cm 50 mL Pezzo
32044406 5 cm 200 mL Pezzo
32045275 8 cm 500 mL Pezzo
32044310 10 cm 785 mL Pezzo
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 32044642 Fornitore Thermo Scientific™ N. del fornitore A65874
 Articolo soggetto a restrizioni

Questo articolo richiede un aggiornamento del prezzo prima di essere ordinato.

Richiedi qui il prezzo per questo articolo.

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

POROS GoPure XQ chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure XQ columns are prepared and packed in an ISO Class 7 environment where all product contact materials meet USP <88> Class VI standards.

POROS GoPure XQ chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure XQ columns are prepared and packed in an ISO Class 7 environment where all product contact materials meet USP <88> Class VI standards. Each column is accompanied by column qualification documentation including bioburden and endotoxin. Packed with POROS™ XQ anion exchange resin, POROS GoPure XQ columns offer high binding capacity over a wide range of flow rates.

  • Pressure rating (bar/psi): 4/58
  • Operating temperature: 2–30°C
  • Bed support size: 12 μm
  • Inlet/outlet internal diameter: 2.00 mm (2.5 cm), 3.45 mm (5 cm), 4.57 mm (8 cm), 6.35 mm (10 cm)
  • Inlet/outlet port connections: 3/4 inch mini tri-clamps
  • Includes a 30 mL resin side sample for incoming QC

Features of POROS XQ resin include high resolution polishing of biomolecules, including the separation of full and empty AAV capsids in viral vector manufacturing. Through a fully quaternized amine functional group and enhanced biomolecule access via large pores, POROS XQ resin offers high dynamic capacity and high productivity.

Specifica

Volume letto 50 mL
Diametro (sistema metrico) 2.5 cm
Lunghezza (sistema metrico) 10 cm
Quantità 1 Ea.
Lunghezza (sistema imperiale) 4 in.

For research and development use and further manufacturing in support of FDA-regulated end uses. Not for diagnostic use or direct administration to human or animals.

Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.