missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Positive Cabinet with White Epoxy Body

Positive Cabinet with White Epoxy Body is a fridge constructed of a white epoxy steel body with anti-corrosion treatment

Marca:  Liebherr™ MRFVD4001WX

Dettagli aggiuntivi : Peso : 62.00000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17249240

  • 1625.00€ / Pezzo

Spedizione stimata: 04-11-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Fully automatic defrost
  • Mechanical thermostat
  • Digital temperature display on door
  • Closed door secure controls
  • Easyclean tank thermoformed in food grade PS
  • White epoxy steel body with anti-corrosion treatment
  • High density 50 mm thick insulation without HFC
  • Fan stops when the door is opened
  • Reversible door with lock and automatic recall
  • LED lighting with independent switch positioned on the ceiling
  • Plastic coated steel grilles, max load 45 kg, removable with the door open at 90°
  • Easily replaceable clip-on magnetic door seal
  • R-600a clean fluid

fridge,white,epoxy,digital,display,R-600a

Specifica

Specifica

2°C to 15°C
230 V
Digital on Door
Polystyrene
Static
5
377 L
2 A
R-600a
Automatic
Epoxy
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali