missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descrizione
- Large 5.7 in. Multi-Touch-Color display
- Operation with multi touch display 360° turnable and detachable control panel for remote control
- User administration for up to 20 users
- Data in- and export via USB
- Timer and count-down-function EasyUse system for simple operation of whole unit
- Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
- SelfCheck Assistant for system diagnosis USB and Ethernet interface equipped as standard
- Retrofittable for upgrading with interface (RS 232/485, Profibus; EtherCAT; analogue or contact modules)
- Fully electronic continuous controller with PID action for internal and external control
- PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
- Programmer with up to 100 programs, up to 50 segments each
- Low height of appliance when control panel removed
- Significantly enlarged accessible volume
- Bath vessel made of stainless steel (insulated, with handles and drain tap)
- Internal LAUDA Varioflex pump with eight selectable levels
- Working temperature range: 35 to 250 °C
- Working temperature range with external cooling: 20 to 250 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.01 ± K
- Heater power max: 3.6 kW
- Power consumption max: 3.7 kW
- Power consumption: 16 A
- Size of bath (W x D x H): 300 x 290 x 200 mm
- Bath volume min/max: 11 / 20 L
- Overall dimensions (W x D x H): 350 x 475 x 415 mm
- Power supply: 200 to 230 V, 50/60 Hz
- Power plug: power cord with angled plug (CEE7/7)
- Standard accessory:
- One bath cover, two nipples 10 mm with screw cap G 3/8 for cooling water
Specifica
230 V |