missing translation for 'onlineSavingsMsg'
Learn More

CPC Colder Products Company™ Connettore corpo accoppiamento PSF

Manufactured from polysulfone. CPC Colder Products Company™ FFC Series Non-Valved Coupling Body is created from polysulfone. FFC Series has a non-valved bore that minimizes turbulence. The polysulfone material features physical strength, chemical resistance, and autoclavability.

Marca:  CPC Colder Products Company™ 171235

Dettagli aggiuntivi : Peso : 0.80000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 11937995

Quantità Prezzo
1 57.60€ / Pezzo
10 51.52€ / Pezzo
Spedizione stimata
04-05-2021
Aggiungi al carrello

Allerta:

WARNING: Pressure, temperature, chemicals and operating environment can affect the performance of couplings. It is the customer’s responsibility to test the suitability of Colder products in their own application conditions.


Descrizione

Descrizione

  • No valves
  • Polysulfone material
  • Ergonomic design
  • Exceptional flow
  • Physically strong and autoclavable
  • Easy to grip, simple to operate
Specifica

Specifica

138°C
Autoclavable
3/4 in.
1.44 mm
For 19mm Tubing I.D.
2.94 mm
125 psi, 8.6 bar
Polysulfone
19.05 mm
Coupling Connector
-40°C
Videos
SDS
Documenti