Learn More
Cowie Technology™ PTFE Flat Type Adjustable Rotor Shaft Stirrer
Cowie Technology™ PTFE Flat Type Adjustable Rotor Shaft Stirrer slides over standard shafts and locks in place to give the most effective stirring patterns.
Marca: Cowie Technology™ 005.708070
Dettagli aggiuntivi : Peso : 0.05500kg
Descrizione
- Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals.
- Chemically Inert
- Non-Contaminating
- Usable to 280°C
Specifica
70 mm | |
PTFE Shaft Stirrers | |
1 Each | |
PTFE Shaft Stirrer Flat Type Adjustable Rotor |
8 mm | |
Mixing | |
-200°C to +280°C |