missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ PTFE Syringe Filters
Cole-Parmer™ PTFE Syringe Filters are unaffected by most organic solvents, concentrated acids and bases, propellants, and cryogenic fluids.
Marca: Cole-Parmer™ 02915-20
Dettagli aggiuntivi : Peso : 0.10000kg
Descrizione
- Polytetrafluoroethylene (PTFE) membranes are unaffected by most organic solvents, concentrated acids and bases, propellants, and cryogenic fluids.
- Ideal for sterilization of gas and alcohols; cleaning acids, alkalies, and organic solvents; venting purposes.
- Suitable for use with aggressive chemicals.
- Filters are Triton-free and have a bidirectional membrane support and stepped barbs (50mm dia) inlet/outlet for a secure fit to the syringe.
- Membrane type and pore size are printed on each filter for easy identification.
- All Cole-Parmer syringe filters are 100% integrity tested and manufactured in accordance with ISO 9002 standards.
- Certified nonpyrogenic, noncytotoxic, and blister packed.
- Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Specifica
Natural | |
0.2 μm | |
Polypropylene | |
100/Pk. | |
25 mm |
PTFE | |
1/4 in. to 1/2 in. tubing, aggressive chemicals, gas/air filtration | |
75psi | |
Syringe Filter |