missing translation for 'onlineSavingsMsg'
Learn More

PuoPhase™ SPE Reverse Phase Resins, Purolite™

PuroPhase™ SPE Reverse Phase are based on hydrophobic, porous, divinylbenzene adsorbents for retention of hydrophobic compounds. PuroPhase™ cartridges are available in pre-packed volumes of 1 mL, 3 mL or 6 mL.

Marca:  PuroPhase LS04780-139

Dettagli aggiuntivi : Peso : 0.16000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17019503

  • 241.00€ / Pezzo

Spedizione stimata: 11-10-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

Adsorbents made of robust, synthetic, scalable, reliable,reproducible polymers with a range of properties in terms of hydrophobicity and porosity. Ideal for Solid Phase Extraction and retention of hydrophobic analytes.

  • Pre-packed in polypropylene 1 mL or 3 mL cartridges
  • 1 mL columns contain 60 mg bed mass
  • 3 mL columns contain 200 mg bed mass
  • High chemical stability
  • Narrow particle size
  • Regenerable using standard procedures
  • Compliant with FDA regulation 21CFR177.2710
  • Compliant with ResAP(2004) 3
  • Halal, Kosher and TSE/BSE/GMO free
Specifica

Specifica

Bed Mass: 500 mg
>600 m2/g
30 Cartridges/Box
Polypropylene
Macroporous Polydivinylbenzene Adsorbent
PuroPhase™ SPE Reverse Phase PCG900M 6 mL
50 to 100 μm
1 to 14
6 mL
Male Luer Slip
Chromalite™ PCG900M
150 to 300 Å
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali