missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrazine-2-carbonyl chloride, 90+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
Descrizione
Pyrazine-2-carbonyl chloride is used as pharmaceutical intermediates.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Pyrazine-2-carbonyl chloride is used as pharmaceutical intermediates.
Solubility
Reacts with water.
Notes
Moisture Sensitive. Protect from humidity and water. Store under dry inert gas. Incompatible with bases, oxidizing agents and moisture.
Pyrazine-2-carbonyl chloride is used as pharmaceutical intermediates.
Solubility
Reacts with water.
Notes
Moisture Sensitive. Protect from humidity and water. Store under dry inert gas. Incompatible with bases, oxidizing agents and moisture.
Specifica
Materiale o nome chimico | Pyrazine-2-carbonyl chloride |
Quantità | 1 g |
Numero UN | UN3261 |
Sensibilità | Moisture sensitive |
Informazioni di solubilità | Reacts with water. |
Peso formulazione | 142.55 |
Percent Purity | ≥90% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'