missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Hollow Blown Stopper
Hollow-blown Quickfit™ jointed glassware featuring C length ground glass sockets.
Marca: Quickfit 2595/07M
235.60 EUR valido fino al 2024-12-31
Usa il codice promo "23259" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 0.60000kg
Descrizione
- Ideally suited for use with Quickfit™ jointed glassware and other glassware having the shorter C length ground glass sockets
- All Quickfit™ stoppers conform to the standard tapers as outlined in ISO 383
- Borosilicate glass for chemical durability and high temperature performance
- Hollow-blown construction to reduce weight
- Hexagonal head prevents the stopper from rolling and provides a good grip
- Top of stopper is flat or slightly concave, allowing them to be stood on end and avoid contamination of the ground surface
Specifica
Cone size: 29/22 | |
68mm | |
Borosilicate Glass | |
ISO 383 |