missing translation for 'onlineSavingsMsg'
Learn More

Vilber Quantum CX5 with UV transiluminator and EU power cord

Codice prodotto. 31703658
Cambia vista
Click to view available options
Da utilizzare con (applicazione):
Gel Documentation
Dimensione della confezione:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Da utilizzare con (applicazione) Dimensione della confezione
31703658 Gel Documentation 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 31703658 Fornitore Vilber N. del fornitore PF250204
  • ONLINE EXCLUSIVE PRICE
    10072.73€
    7987.68€ / 1 sets
    Risparmia 2085.05€
    20% Sconto
 Articolo soggetto a restrizioni
Spedizione stimata: 07-01-2027
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Designed for precise, sensitive imaging, it ensures clear visualization and offers full software flexibility with a separate control PC.

  • High-Quality Imaging: Scientific-grade German camera ensures precise detection and high-resolution images for accurate analysis.
  • Exceptional Sensitivity: Capable of detecting very faint DNA, RNA, or protein bands, supporting reliable results for low-abundance samples.
  • Publication-Ready Results: Combines sensitivity and resolution to produce TIFF images appropriate for scientific publication.
  • Clear Band Separation: Advanced imaging technology provides accurate differentiation of closely spaced gel bands.
  • Separated PC: Offers users full flexibility to install preferred software and implement required security measures on the controlling computer.
  • Durable Construction: Steel and stainless-steel darkroom design ensures long-lasting performance and easy cleaning.
  • Advanced Camera Features: Includes 5 MP resolution expandable to 20 MP, passive cooling, USB3 connectivity, 16-bit imaging with 65,536 grey levels, and a motorized zoom lens.
  • Complete and Practical: Compact footprint suitable for laboratory benches, with full network connectivity, 3D Dynamic Scan, and BioVision software for image editing and analysis.
  • Ease of Use: Stand-alone operation enables one-click capture, auto-exposure, and automated illumination control with UV shut-off after inactivity.
  • Time-Saving: Automated functions and an intuitive interface reduce hands-on time and simplify experimental workflows.
  • Safe and Reliable: Automatic UV shut-off enhances user protection and prevents unnecessary exposure to samples.
  • Versatile Applications: Suitable for imaging DNA, RNA, and protein gels in research, education, and diagnostic laboratories.

Specifica

Include EU Power Cord
Da utilizzare con (applicazione) Gel Documentation
Product Type Gel Documentation System
Tipo di display None
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.