missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Quartz Microfiber Filters, Grade T293
Especially suited for emission monitoring at temperatures of up to 900°C and wherever filters of the highest purity are needed.
Marca: Sartorius Stedim Biotech™ FT-2-1109-203254
Dettagli aggiuntivi : Peso : 0.15200kg
Descrizione
- Free of glass fibers and binding agents
- Suitable for Air/gas filtration, analytical sample preparation, particle analysis
- Non-sterile, bulk packed
Specifica
85 g/m2 | |
Sheet | |
Non-sterile | |
Hydrophilic | |
900°C | |
203 × 254 mm |
White | |
Quartz Microfiber | |
T 293 | |
25/Pk. | |
0.43 mm |