missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Quilted Jacket 7407-Chili
Click to view available options
Size:
X-Small
Small
Large
3X-Large
4X-Large
5X-Large
6X-Large
Descrizione
- 3 in 1 outdoor jacket
- Color: black/gray
- Material: 100% polyamid with PU-finish inside jacket: 100% polyester - micro fleece 3 in 1 functional jacket in breathable, wind- and waterproof rep-top-material. Ideal for applications in the winter and for the in-between seasons.
- Contrasting colored inserts on shoulder, sleeves and bodice, reflective piping on front and back side for better visibility, zip-in fleece jacket with 3-points- fixation, combination of gliding lining and ventilating mesh lining, much storage spaces trough side pockets, Napoleonpocket and inside pocket with zip fastener and inside mobile phone pocket
- Hood is able to stow in collar, comfortable collar lining in fleece, in front concealed 2-way zip fastener with chin protection facing, elastic seamed sleeves with Velcro fastener, width-adjustable, seam with elastic draw-string inside jacket: fleece jacket separately to wear, 2 side pocket and inside chest pocket left, 1 chest pocket with zip fastener
- Sizes: S XXXL
- Care instructions: 30°C washable (gentle wash), impossible are chlorinate, ironing, dry cleaning and tumble dryer
Specifica
Size | 3X-Large |
Sesso | Men's |
Colore | Orange |
Tipo di chiusura | Zipper |
Monouso | No |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'