missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quinoline-2-thiol, 97%, Thermo Scientific™
Click to view available options
Quantità:
250 mg
1 g
5 g
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
2-Quinolinethiol has been used to study the electrochemical behavior of 2-Quinolinethiol using a hanging mercury drop electrode.
Solubility
Soluble in water. (50 g/L at 20°C)
Notes
Store in a cool and dark place. Store away from incompatible materials such as oxidizing agents.
2-Quinolinethiol has been used to study the electrochemical behavior of 2-Quinolinethiol using a hanging mercury drop electrode.
Solubility
Soluble in water. (50 g/L at 20°C)
Notes
Store in a cool and dark place. Store away from incompatible materials such as oxidizing agents.
Specifica
Materiale o nome chimico | Quinoline-2-thiol |
Punto di fusione | 174°C to 176°C |
Colore | Yellow to Orange |
Quantità | 250 mg |
Informazioni di solubilità | Soluble in water. (50g/L at 20°C) |
Peso formulazione | 161.22 |
Percent Purity | 97% |
Forma fisica | Powder |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'