missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Research™ plus EU-IVD Single Channel Fixed Volume Pipette

Meets the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.

Marca:  Eppendorf™ 3121000015

Dettagli aggiuntivi : Peso : 0.24000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 10213874

  • 172.00€ / Pezzo


Spedizione stimata
29-03-2021
Aggiungi al carrello

Descrizione

Descrizione

  • Air-displacement pipette for accurate pipetting of aqueous solutions
  • Feel the difference in weight and pipetting forces: the ultra light mechanical pipette is designed according to the strict criteria of the Eppendorf PhysioCare Concept and limits the strain on your hand and arm
  • Spring loaded tip cone (not available for 5mL and 10mL pipettes) for minimal tip attachment forces helps to reduce stress
  • Low tip ejection force of Eppendorf Research plus can be as low as 3.6 N
  • Adjust your pipette in seconds for better accuracy when pipetting various difficult liquids like ethanol or even when pipetting at high altitudes. Return to factory adjustment without calibration
Specifica

Specifica

±1.2%
In vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998
Cono pipetta a molla, espulsore, pulsante di azionamento grigio
10 μL
Puntale per pipetta da 20 μl
Grigio
Videos
SDS
Documenti