missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Sartopore™ 2 MidiCaps Polypropylene Housing Polyethersulfone Membrane Filter Capsules
Marca: Sartorius™ 5445358K9--SS--A
Dettagli aggiuntivi : Peso : 0.10000kg
Specifica
Autoclavable | |
PES | |
Sterile | |
For filtration of animal sera, cell culture media, media components, bioprocessed pharmaceuticals, prefiltration in front of virus filters, biological fluids | |
1.5 in. Tri-Clamp | |
1.5 in. Tri-Clamp | |
Filter Capsule | |
77 mm |
ISO 9001, USP Class VI, ASTM F 838-05, cGMP Standards | |
0.1 μm | |
0.2 m2 | |
Polypropylene | |
4Pack | |
4Pack | |
197 mm |