missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Shirt 7434-Dazzling Blue

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure

Marca:  Uvex™ 8931609

Dettagli aggiuntivi : Peso : 0.12500kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17296591

  • 28.20€ / Pezzo

Spedizione stimata: 08-03-2023
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Color: navy
  • Material: 60% lyocell (TENCEL™), 40% polyester, ca. 180 g/m²
  • T-Shirt made from a high-functional and lightweight knitted fabric with a timeless design.
  • Sporty fit, round neck with contrasting piping, very elastic and light weight fabric for excellent wearing comfort, easy-care
  • The TENCEL™-fibre reduces the growth of micro-organisms and the development of odour on a natural way
  • Oeko-Tex Standard 100
  • Sizes: XS - 3XL
  • Care instructions: 60°C gently washable, chlorinate impossible, tumble dryer: 1 point, ironing: 1 point, dry cleaning: impossible
Specifica

Specifica

Small
Blue
160 g/m²
Men's
No
Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali