Learn More
Uvex™ Shirt 8915-Navy
T-shirts made from TENCEL™ consist mainly of Lyocell, a natural, rapidly renewable ecological wood fibre which is not just extremely comfortable to wear but also reduces the build up of bacteria - and odours - in a natural way. This easy-to-care-for material is also very stretchy and lightweight, providing for optimum freedom of movement.
Marca: Uvex™ 9866508
Dettagli aggiuntivi : Peso : 0.14900kg
Descrizione
- Color: navy
- Material: 60% lyocell (TENCEL™), 40% polyester, ca. 180 g/m²
- T-Shirt made from a high-functional and lightweight knitted fabric with a timeless design.
- Sporty fit
- Round neck with contrasting piping
- Very elastic and lightweight fabric for excellent wearing comfort
- Easy-care
- The TENCEL™-fibre reduces the growth of micro-organisms and the development of odour on a natural way
- Oeko-Tex Standard 100
- Sizes: XS - 6XL
- Care instructions: 60°C gently washable, chlorinate impossible, tumble dryer: 1 point, ironing: 1 point, dry cleaning: impossible
Specifica
X-Small | |
Blue | |
160 g/m² |
Men's | |
No |