missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Shirt with Short Sleeve 7484-Black

Catalog Number 17206061
Click to view available options
Size:
3X-Large/4X-Large
5X-Large/6X-Large
Medium/Large
Small
X-Large/2X-Large
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Shirt men
  • Color: Black
  • Material: 68% Dryarn, 28% Tencel, 4% Elasthan, 200 gsm
  • Seamless underwear without annoying seams
  • Moisture-regulating
  • Blend with natural fibers
  • Integrated functional zones
  • Maximum comfort
  • OEKO-TEX™ Standard 100
  • Sizes: S - 5XL/6XL
  • Care: washable at 30 ° C, not chlorine, not bleaching, not drying not ironing, not cleaning
Size Small
Colore Black
Spessore (sistema metrico) 200 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'