missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Shirt Women 8999-Chili
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Descrizione
- T-shirt
- Color: navy
- Material: 60% lyocell (TENCEL™), 40% polyester, ca. 180 g/m²
- T-Shirt made from a high-functional and lightweight knitted fabric with a timeless design.
- Sporty fit, round neck with contrasting piping, very elastic and lightweight fabric for excellent wearing comfort, easy-care
- The TENCEL™-fibre reduces the growth of micro-organisms and the development of odour on a natural way
- Oeko-Tex Standard 100
- Sizes: XS - 3XL
- Care instructions: 60°C gently washable, chlorinate impossible, tumble dryer: 1 point, ironing: 1 point, dry cleaning: impossible
Specifica
Size | X-Small |
Sesso | Women's |
Colore | Orange |
Monouso | No |
Spessore | 160 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'