missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Shirt Women 8999-Dazzling Blue

Catalog Number 17276581
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure

  • Color: navy
  • Material: 60% lyocell (TENCEL™), 40% polyester, ca. 180 g/m²
  • T-Shirt made from a high-functional and lightweight knitted fabric with a timeless design.
  • Sporty fit, round neck with contrasting piping, very elastic and lightweight fabric for excellent wearing comfort, easy-care
  • The TENCEL™-fibre reduces the growth of micro-organisms and the development of odour on a natural way
  • Oeko-Text standard 100
  • Sizes: XS - 3XL
  • Care instructions: 60°C gently washable, chlorinate impossible, tumble dryer: 1 point, ironing: 1 point, dry cleaning: impossible
Size 2X-Large
Sesso Women's
Colore Blue
Monouso No
Spessore 160 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'