Learn More
Uvex™ Shirt Women 8999-Dazzling Blue
The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure
Marca: Uvex™ 8931415
Dettagli aggiuntivi : Peso : 0.20600kg
Descrizione
- Color: navy
- Material: 60% lyocell (TENCEL™), 40% polyester, ca. 180 g/m²
- T-Shirt made from a high-functional and lightweight knitted fabric with a timeless design.
- Sporty fit, round neck with contrasting piping, very elastic and lightweight fabric for excellent wearing comfort, easy-care
- The TENCEL™-fibre reduces the growth of micro-organisms and the development of odour on a natural way
- Oeko-Text standard 100
- Sizes: XS - 3XL
- Care instructions: 60°C gently washable, chlorinate impossible, tumble dryer: 1 point, ironing: 1 point, dry cleaning: impossible
Specifica
4X-Large | |
Blue | |
160 g/m² |
Women's | |
No |