missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Shodex™ SEC/GPC Phase Mixed Mode HPLC Column, 3 μm, 4.6 mm x 300 mm
Sfoglia Tutto Thermo Scientific ProdottiSpecifica
Specifica
| Formato colonna | Semi-Micro Column |
| Diametro (sistema metrico) | 4.6 mm |
| Portata | 0.35 mL/min |
| Lunghezza (sistema metrico) | 300 mm |
| Pressione max | 1450 psi (100 bar) |
| Dimensione particelle | 3 μm |
| pH | 3 to 7.5 |
| Dimensione del poro | 800 Å |
| Temperatura | 5°C to 45°C |
| Tipo USP | L20, L33, and L59 |
| Vedi altri risultati |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?