missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Short Form SAN Graduated Cylinder
SAN, transparent
Marca: BRAND™ 41528
Dettagli aggiuntivi : Peso : 0.22000kg
Descrizione
Specifica
50 mL | |
±1 mL | |
To Contain | |
10 | |
80°C | |
Hexagonal |
SAN | |
Class B | |
Embossed | |
1 mL | |
Round | |
Graduated Cylinder |