missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica gel, TLC high purity grade, with gypsum binder, Thermo Scientific Chemicals
Click to view available options
Quantità:
50 g
250 g
1 kg
5 kg
Descrizione
TLC plate preparation
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | Silica gel |
Nota nome | With gypsum binder |
Forma fisica | 12 Micron APS,S.A. 500-600m |
pH | 6 to 7 |
Materiale | Silica Gel |
Quantità | 50 g |
Dimensione particelle | 500 to 600m2/g, 60Å |
Grado | TLC High Purity |
Surface Area | 500 to 600m2/g |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'