Learn More
Thermo Scientific™ SL 16 Centrifuge Series
Perform everyday sample processing with the Thermo Scientific™ SL 16 Centrifuge Series, with exceptional value, capacity and ergonomics for safe and simple operation.
Marca: Thermo Scientific™ 75004031
Dettagli aggiuntivi : Peso : 15.00000kg
Descrizione
Perform everyday sample processing with the Thermo Scientific™ SL 16 Centrifuge Series, which offers exceptional value, capacity and ergonomics for safe and simple operation. Additionally, proprietary innovations ensure safe, simple and comfortable daily operation in even the most rigorous environments.
Easy To Use- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
- Proprietary motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
AutoLock™–III Rotor System
- Secure locking system allows easy push-button installation and exchange of rotors
- Saves time switching between applications
- Easy access to rotor chamber for quick cleaning, a healthier working environment and longer unit life
ClickSeal™ Bucket Sealing System
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
- Glove-friendly, one-handed open/close capability
- Certified by CAMR™ in Porton Down, UK
SMARTSpin™ Technology
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Optimizes safety and improves separations
Space-Savings Design
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning
Outstanding Energy Efficiency
- Up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
Ventilated Model SL 16
- For separations at ambient temperatures
Refrigerated Model SL 16R
- CFC-free refrigeration system
- Temperature Range: -10° to +40°C
- Pre-Cooling Function with direct button
Ordering Information:
A wide range of rotors are available for your daily routine processing requirements. Maximize performance with lighter-weight Thermo Scientific Fiberlite™ carbon fiber rotors that offer versatility, speed and robust, corrosion-free design. All rotors and adapters are sold separately.
Recommended for:
Cell Culture, Blood Processing
Specifica
Direct, brushless induction low-profile motor | |
9 hr. 99 min. plus HOLD | |
4 x 400mL | |
15,200rpm | |
Digital | |
IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. CE, CSA, UL, Certified Biosafety. | |
120V 60Hz |
6 programs, direct access | |
-10° to +40°C | |
25,830 x g | |
Yes | |
<61dBA | |
SL 16R Centrifuge | |
Microprocessor |