missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Smart -Vue Pro Sensors
Increase productivity in your lab with Thermo Scientific Smart Sensors.
dietro preventivo
Specifica
Certificazione/Conformità | Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance |
---|---|
Da utilizzare con (applicazione) | Smart-Vue Pro Remote Monitoring System |
Da utilizzare con (apparecchiatura) | Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module |
Descrizione
Increase productivity and ensure the integrity of your samples and research, align with 21 CFR Part 11, and continuously monitor and track conditions using Smart-Vue Pro sensors. Monitor temperatures from -200°C to +150°C, current, and relative humidity. With off the shelf calibrated sensors you can be confident in the integrity of your laboratory equipment.
Multiple parameters
- Temperature (-200 /+150°C)
- Temperature and relative humidity
- 0-5 V / 0-10 V / 4-20mA
- Dry contact
SMART Calibration (for SMART Sensors Only)
- Off the shelf Calibrated sensors
- Calibration coefficients stored in sensor memory to simplify recalibration process
- No data loss or down-time for calibration
- Data and certificates accessible easily
- Calibration in-house laboratory: ISO 17025 accredited (COFRAC) and NIST-traceable
- (Optional)On Site Calibration
Modular sensor configuration
- SMART Sensors enable Plug and play feature
- Module Sensor auto-detection
Specifica
Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance | |
Smart-Vue Pro Remote Monitoring System | |
Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module |