missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium potassium (K2Na)-silica gel, 35-40% alkali metal in silica gel, Stage I, Thermo Scientific™
Click to view available options
Quantità:
5 g
25 g
100 g
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
- Reductively produce radical anions and dianions, dechlorinate alkyl and aryl halides and desulfurize compounds
Specifica
Materiale o nome chimico | Sodium potassium (K2Na)-silica gel, Stage I |
Colore | Black |
Densità | 0.7g/mL |
Quantità | 5 g |
Numero UN | UN2813 |
Sensibilità | Moisture Sensitive |
Concentration or Composition (by Analyte or Components) | 35 to 40% alkali metal in silica gel |
Forma fisica | Powder |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'