missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Split Type Vertical Tube Furnace RSV 1100 Series with P470 Controller

The split-type design makes it easy to change the working tube. It allows for a comfortable exchange of various working tubes (e.g. working tubes made of different materials).

Marca:  Nabertherm RI251P2AN3

5272.50 EUR valido fino al 2020-12-31
Usa il codice promo "14720" per avere il tuo prezzo promozionale.



Dettagli aggiuntivi : Peso : 36.00000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 15938410

  • 5746.00€ / Pezzo


Spedizione stimata
21-01-2021
Aggiungi al carrello

Descrizione

Descrizione

  • Maximum Temperature: 1100 °C
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Type N thermocouple
  • Frame for vertical operation
  • Split-type design for simple insertion of the working tube
  • Working tube made of material C 530 includes fiber plugs for operation under air in scope of delivery
  • Heating elements on support tubes provide for free radiation
  • RSV: switchgear and control unit separate from furnace in own wall or standing cabinet
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifica

Specifica

50 mm
250 mm
36 kg
590 x 545 x 1225 mm
P470
Up to 1100°C
Videos
SDS
Documenti