missing translation for 'onlineSavingsMsg'
Learn More

Uvex Sport Hygiene White PU 65819 Low Shoe - Width 12

Modern, metal free, ultra-lightweight and flexible S2 safety slip-on shoe

Marca:  Uvex 6581940

Dettagli aggiuntivi : Peso : 0.00100kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17272421

  • 119.00€ / 1 paio
Spedizione stimata: 02-04-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

Uvex 1 Sport Hygeine Shoe 6581.9 S2 SRC

  • Upper made from water-repellent microfiber material that is easy to clean
    • Minimum number of seams to reduce contamination
    • Made from synthetic material, suitable for people allergic to chrome
  • Washable up to 30°C
  • All sole materials free of silicones, plasticizers and other paint wetting impairment substances
  • Meets ESD specification with volume
  • Resistance less than 35 megohms
  • 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good lateral stability, no thermal conductivity
  • Ergonomically designed outsole comprising dual-density polyurethane with good shock, absorption and excellent slip resistance
  • Breathable materials
  • Virtually seam-free construction to eliminate pressure points
  • Removable anti-static comfort insole with moisture transport system and additional shock absorption around heel and forefoot
  • Soft padding on collar and tongue
  • For light applications
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 6581.9
  • Standard EN ISO 20345:2011 S2 SRC
  • Sizes: 35 to 52
Specifica

Specifica

White
40
No
Unisex
Uvex 1
No
SRC
Microfiber
Composite
EN ISO 20345:2011
Wide width
Yes
S2
Raccomandazioni

Raccomandazioni

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali