Learn More
Squalene, 99+%, Thermo Scientific Chemicals
Descrizione
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
General description
• Squalene is a precursor to steroids and ergosterols
• It can be used in preparation of lipids, steroids, and fat-soluble vitamins
Applications
• Squalene is used as an immunologic adjuvant in vaccines
• It plays a vital role in the preparation of cholesterol, steroid hormones, and vitamin D
• It can also serve as a lubricant for fatty acid surfactant films adsorbed on iron oxide surfaces
Specifica
Materiale o nome chimico | Squalene |
Acidità | 1mg KOH/g max. |
Colore | Colorless to Yellow |
Densità | 0.855g/mL |
Spettro a infrarossi | Authentic |
Intervallo percentuale saggio | 99+% |
Imballaggio | Glass bottle |
Formula lineare | {(CH3)2C{=CHCH2CH2C(CH3)}2=CHCH2-}2 |
Indice di rifrazione | 1.4945 to 1.4965 (20°C, 589nm) |
Quantità | 100 mL |
Vedi altri risultati |
RUO – Research Use Only