missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Street Hoody 7403-Graphit

Catalog Number p-7231998
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure

  • Street hoody
  • Color: graphit
  • Material: 94% polyester, 6% spandex 260 g/m²
  • Soft material, long sleeves, with adjustable hood, two side pockets, front
  • Closure: Zipper
  • Sizes: XS-6XL
  • Care instructions: - 30°C washable, no chemical wash - no tumbler drying - no ironing
Size Large
Sesso Men's
Colore Gray
Tipo di chiusura Zipper
Monouso No
Spessore 260 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'