missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Street Hoody 7403-Graphit

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure

Marca:  Uvex™ 8931114

Dettagli aggiuntivi : Peso : 0.61200kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17236561

  • 92.85€ / Pezzo

Spedizione stimata: 03-11-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Street hoody
  • Color: graphit
  • Material: 94% polyester, 6% spandex 260 g/m²
  • Soft material, long sleeves, with adjustable hood, two side pockets, front
  • Closure: Zipper
  • Sizes: XS-6XL
  • Care instructions: - 30°C washable, no chemical wash - no tumbler drying - no ironing
Specifica

Specifica

3X-Large
Gray
No
Men's
Zipper
260 g/m²
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali